Zoro Select
Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 10 in L
Mfr # U04100.087.1000
Zoro # G1215627
$11.42
33% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L U04100.087.0600
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L U04100.087.0650
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK U04100.087.0300
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK U04100.031.0400
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK U01200.043.0200
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK U55010.043.0300
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK U04160.043.0275
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 100 PK 6244BHT
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N04160.050.0500
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK U08210.062.0150
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK N01062.062.0225
- Zoro Select Hex Head Cap Screws