7/8"-9 x 2-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2264184| Mfr #: 1KY15

$10.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-17/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264184 Mfr #: 1KY15
Head Type: HexBasic Material: Steel
Head Width: 1-17/64"System of Measurement: Inch
Head Height: 17/32"Proof Load: 15,200 psi
Tensile Strength: 27,700 psiRockwell Hardness: B70
Min. Thread Length: 2"Fastener Finish: Zinc Plated
Screw Industry Standards: ASTM A307Dia./Thread Size: 7/8"-9
Thread Style: Partially ThreadedFastener Length: 2-1/2"
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 17/32 In., Head Width 1-17/64 In., Proof Load 15,200 psi, Screw Industry Standards ASTM A307, Package Quantity 10

Reviews