7/8"-9 x 9" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1358567| Mfr #: U04100.087.0900

$6.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1358567 Mfr #: U04100.087.0900
Head Height: 35/64"Basic Material: Steel
Head Type: HexHead Width: 1-5/16"
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)System of Measurement: Inch
Thread Direction: Right HandDia./Thread Size: 7/8"-9
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Tensile Strength: 150, 000 psiFastener Length: 9"
Screw Grade/Class: Grade 8Fastener Finish: Plain
Proof Load: 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 9 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.