9/16"-12 x 1-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1596183| Mfr #: U01200.056.0125

$11.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596183 Mfr #: U01200.056.0125
System of Measurement: InchHead Type: Hex
Thread Direction: Right HandFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewDia./Thread Size: 9/16"-12
Basic Material: SteelProof Load: 74, 000 to 85, 000 psi
Head Width: 13/16"Head Height: 23/64"
Rockwell Hardness: C19 to C30Fastener Length: 1-1/4"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Style: Fully ThreadedScrew Grade/Class: Grade 5
Tensile Strength: 105, 000 to 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.