9/16"-12 x 2-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0561276| Mfr #: U04100.056.0250

$9.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap Screw
Tensile Strength: 150,000 psi
Min. Thread Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561276 Mfr #: U04100.056.0250
Item: Hex Head Cap ScrewTensile Strength: 150,000 psi
Min. Thread Length: 1-3/8"Thread Type: UNC (Coarse)
Head Height: 23/64"Head Width: 13/16"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiThread Style: Partially Threaded
Thread Direction: Right HandFastener Length: 2-1/2"
Rockwell Hardness: C33 to C39Basic Material: Steel
Fastener Finish: PlainDia./Thread Size: 9/16"-12
System of Measurement: InchScrew Grade/Class: Grade 8
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews