9/16"-12 x 5-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2209767| Mfr #: 1KB48

$28.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209767 Mfr #: 1KB48
Head Height: 23/64"System of Measurement: Inch
Head Width: 13/16"Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C25 to C34
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 5-1/2"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Dia./Thread Size: 9/16"-12Basic Material: Steel
Proof Load: 15, 500 psiMin. Thread Length: 1-3/8"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 15, 500 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.