9/16"-18 x 3" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1091011| Mfr #: 1KE91

$22.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091011 Mfr #: 1KE91
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Length: 3"Dia./Thread Size: 9/16"-18
Proof Load: 15, 500 psiMin. Thread Length: 1-3/8"
Head Width: 13/16"Head Height: 23/64"
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 15,500 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.