M10-1.00 x 50 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0848811| Mfr #: 6BA56

$11.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848811 Mfr #: 6BA56
Basic Material: SteelHead Height: 6.4mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 17mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Min. Thread Length: 26mm
Thread Type: UNF (Fine)Thread Style: Partially Threaded
Fastener Length: 50mmScrew Industry Standards: DIN 960
Dia./Thread Size: M10-1.00Proof Load: 85, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.00, Thread Type UNF (Fine), Fastener Length 50mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85,000 psi, Screw Industry Standards DIN 960, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.