M10-1.25 x 25 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0692763| Mfr #: 6BA26

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0692763 Mfr #: 6BA26
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: Zinc PlatedTensile Strength: 116, 000 psi
Head Width: 17mmScrew Grade/Class: Class 8.8
Rockwell Hardness: C22 to C32Thread Direction: Right Hand
Basic Material: SteelSystem of Measurement: Metric
Head Height: 6.4mmDia./Thread Size: M10-1.25
Proof Load: 85, 000 psiMin. Thread Length: 25mm
Thread Type: Metric FineThread Style: Fully Threaded
Fastener Length: 25mmScrew Industry Standards: DIN 961
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.25, Thread Type UNF (Fine), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85,000 psi, Screw Industry Standards DIN 961, Package Quantity 25
Save 15%. Sign up for Z-mail.