M10-1.25 x 45 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2305581| Mfr #: 6BA51

$8.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305581 Mfr #: 6BA51
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 26mmHead Width: 17mm
Head Height: 6.4mmProof Load: 85, 000 psi
Thread Type: UNF (Fine)Rockwell Hardness: C22 to C32
Thread Style: Partially ThreadedFastener Length: 45mm
Tensile Strength: 116, 000 psiScrew Industry Standards: DIN 960
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Dia./Thread Size: M10-1.25Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.25, Thread Type UNF (Fine), Fastener Length 45mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 960, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.