KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.25 x 75 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2077853| Mfr #: 1GLZ5

$8.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 75 mm.
Screw Grade/Class: Class 8.8
Proof Load: 92,800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077853 Mfr #: 1GLZ5
Fastener Length: 75 mm.Screw Grade/Class: Class 8.8
Proof Load: 92,800 psiDia./Thread Size: M10-1.25
Head Height: 6.4mmScrew Industry Standards: DIN 960
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: Metric FineRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 26mmTensile Strength: 116,000 psi
Head Type: HexHead Width: 17mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.25, Thread Type UNF (Fine), Fastener Length 75mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 92,800 psi, Screw Industry Standards DIN 960, Package Quantity 10

Reviews