JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M10-1.50 x 100 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0572442| Mfr #: 6AE24

$5.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572442 Mfr #: 6AE24
Screw Industry Standards: DIN 931Tensile Strength: 150, 800 psi
Basic Material: SteelFastener Finish: Furnace Black
Rockwell Hardness: C32 to C39Thread Style: Partially Threaded
System of Measurement: MetricScrew Grade/Class: Class 10.9
Item: Hex Head Cap ScrewThread Type: Metric Coarse
Head Type: HexProof Load: 85, 000 psi
Thread Direction: Right HandFastener Length: 100mm
Dia./Thread Size: M10-1.50Min. Thread Length: 26mm
Head Width: 17mmHead Height: 6.4mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.