M10-1.50 x 110 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2075701| Mfr #: 6AE25

$4.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2075701 Mfr #: 6AE25
Thread Style: Partially ThreadedRockwell Hardness: C32 to C39
Tensile Strength: 150, 800 psiBasic Material: Steel
Screw Industry Standards: DIN 931Fastener Finish: Furnace Black
Thread Type: UNC (Coarse)System of Measurement: Metric
Proof Load: 85, 000 psiThread Direction: Right Hand
Item: Hex Head Cap ScrewHead Type: Hex
Screw Grade/Class: Class 10.9Fastener Length: 110mm
Dia./Thread Size: M10-1.50Min. Thread Length: 26mm
Head Width: 17mmHead Height: 6.4mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 110mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5
Save 15%. Sign up for Z-mail.