M10-1.50 x 12 mm. Grade A2 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0315016| Mfr #: 6BE51

$7.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0315016 Mfr #: 6BE51
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: A2Fastener Finish: Plain
Dia./Thread Size: M10-1.50Basic Material: Stainless Steel
Min. Thread Length: 12mmHead Width: 17mm
Head Height: 6.4mmThread Type: UNC (Coarse)
Thread Style: Fully ThreadedFastener Length: 12mm
Tensile Strength: 101, 500 psiScrew Industry Standards: DIN 933
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 12mm, Min. Thread Length 12mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.