Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 160mm L, 5 PK (Discontinued)
Mfr # 6AY48
Zoro # G1509286
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 160mm
- Head Width 17mm
- Material Carbon Steel