M10-1.50 x 16 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G1704577|Mfr #: 6AE76

$8.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704577 Mfr #: 6AE76
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: DIN 933Screw Grade/Class: Class 10.9
Fastener Finish: Zinc YellowDia./Thread Size: M10-1.50
Basic Material: SteelMin. Thread Length: 16mm
Head Width: 17mmHead Height: 6.4mm
Proof Load: 85, 000 psiThread Type: UNC (Coarse)
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Fastener Length: 16mmTensile Strength: 150, 800 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 16mm, Min. Thread Length 16mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.