M10-1.50 x 16 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1479091| Mfr #: 6AV34

$7.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479091 Mfr #: 6AV34
Basic Material: SteelHead Height: 6.4mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 17mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Fastener Length: 16mm
Screw Industry Standards: DIN 933Dia./Thread Size: M10-1.50
Proof Load: 87, 000 psiMin. Thread Length: 16mm
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 16mm, Min. Thread Length 16mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.