KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 x 20 mm. Brass Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1352985| Mfr #: 6BA88

$13.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 20 mm.
Dia./Thread Size: M10-1.50
Head Height: 6.4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352985 Mfr #: 6BA88
Fastener Length: 20 mm.Dia./Thread Size: M10-1.50
Head Height: 6.4mmScrew Grade/Class: Not Graded
Screw Industry Standards: DIN 933Basic Material: Brass
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 20mm
Thread Type: UNC (Coarse)Head Type: Hex
Head Width: 17mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 5

Reviews