M10-1.50 x 25 mm. Grade A2 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0603154| Mfr #: 6BE54

$4.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603154 Mfr #: 6BE54
Basic Material: Stainless SteelHead Height: 6.4mm
System of Measurement: MetricDia./Thread Size: M10-1.50
Fastener Finish: PlainHead Width: 17mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A2
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Fastener Length: 25mmMin. Thread Length: 25mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.