M10-1.50 x 30 mm. Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1912041| Mfr #: 6BA89

$12.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912041 Mfr #: 6BA89
Basic Material: BrassSystem of Measurement: Metric
Fastener Finish: PlainThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Head Width: 17mmHead Height: 6.4mm
Fastener Length: 30mmDia./Thread Size: M10-1.50
Min. Thread Length: 30mmCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.