M10-1.50 x 30 mm. Not Graded Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1226075| Mfr #: 50M100150J030

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226075 Mfr #: 50M100150J030
Item: Hex Head Cap ScrewFastener Finish: Plain
Screw Grade/Class: Not GradedThread Direction: Right Hand
Basic Material: NylonDia./Thread Size: M10-1.50
System of Measurement: MetricMin. Thread Length: 30mm
Head Width: 16mmHead Height: 7.5mm
Thread Type: Metric CoarseThread Style: Fully Threaded
Head Type: HexFastener Length: 30mm
Screw Industry Standards: ANSI B1.13M 1979Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 16mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 100
Save 15%. Sign up for Z-mail.