M10-1.50 x 30 mm. Grade A4 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0971406| Mfr #: 197510

$6.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971406 Mfr #: 197510
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Height: 6.4mmThread Style: Fully Threaded
Tensile Strength: 101, 500 psiFastener Length: 30mm
Screw Industry Standards: DIN 933Screw Grade/Class: A4
Dia./Thread Size: M10-1.50System of Measurement: Metric
Min. Thread Length: 30mmHead Width: 17mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.