KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 x 35 mm. Class 10.9 Zinc Yellow Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1030066| Mfr #: 6AU14

$11.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 35 mm.
Screw Grade/Class: Class 10.9
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030066 Mfr #: 6AU14
Fastener Length: 35 mm.Screw Grade/Class: Class 10.9
Proof Load: 85,000 psiDia./Thread Size: M10-1.50
Head Height: 6.4mmScrew Industry Standards: DIN 931
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 26mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 17mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 25

Reviews