Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 40 mm. L, 10 PK (Discontinued)
Mfr # 6BE57
Zoro # G2429506
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 40mm
- Head Width 17mm
- Material Stainless Steel