M10-1.50 x 40 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0330915| Mfr #: 101233

$3.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330915 Mfr #: 101233
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Height: 6.22mmRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedMin. Thread Length: 26mm
Tensile Strength: 800 N/mm2Fastener Length: 40mm
Screw Industry Standards: ISO 4014Screw Grade/Class: Class 8.8
Dia./Thread Size: M10-1.50System of Measurement: Metric
Proof Load: 640 N/mm2Head Width: 15.73mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.22mm, Head Width 15.73mm, Proof Load 640 N/mm2, Screw Industry Standards ISO 4014, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.