BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10-1.50 x 45 mm. SS Grade A2 Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1280675| Mfr #: 6BE58

$6.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Thread Length: 45mm
Head Width: 17mm
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280675 Mfr #: 6BE58
Min. Thread Length: 45mmHead Width: 17mm
Thread Style: Fully ThreadedScrew Grade/Class: A2
Thread Type: Metric CoarseFastener Finish: Plain
Basic Material: Stainless SteelTensile Strength: 101,500 psi
Dia./Thread Size: M10-1.50Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexHead Height: 6.4mm
Fastener Length: 45 mm.Screw Industry Standards: DIN 933
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 10

Reviews