DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

M10-1.50 x 45 mm. Grade A4 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G2372824|Mfr #: 6BB54

$5.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2372824 Mfr #: 6BB54
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Width: 17mmHead Height: 6.4mm
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Fastener Length: 45mmScrew Industry Standards: DIN 933
Screw Grade/Class: A4Dia./Thread Size: M10-1.50
System of Measurement: MetricMin. Thread Length: 45mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.