M10-1.50 x 50 mm. Grade A2 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1454817|Mfr #: 6BE59

$6.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1454817 Mfr #: 6BE59
Basic Material: Stainless SteelHead Height: 6.4mm
System of Measurement: MetricDia./Thread Size: M10-1.50
Fastener Finish: PlainHead Width: 17mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A2
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Min. Thread Length: 50mmFastener Length: 50mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.