STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M10-1.50 x 50 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1609903| Mfr #: 6AE20

$6.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: M10-1.50
Rockwell Hardness: C32 to C39
Screw Industry Standards: DIN 931
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609903 Mfr #: 6AE20
Dia./Thread Size: M10-1.50Rockwell Hardness: C32 to C39
Screw Industry Standards: DIN 931Fastener Finish: Furnace Black
Thread Style: Partially ThreadedHead Width: 17mm
System of Measurement: MetricThread Type: Metric Coarse
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,800 psiProof Load: 85,000 psi
Screw Grade/Class: Class 10.9Thread Direction: Right Hand
Basic Material: SteelFastener Length: 50 mm.
Head Height: 6.4mmMin. Thread Length: 26mm
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M10-1.50, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26mm, Head Height 6.4mm, Head Width 17mm, Proof Load 85,000 psi, Tensile Strength 150,800 psi, Rockwell Hardness C32 to C39

Reviews