Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 60 mm. L, 10 PK (Discontinued)
Mfr # 6BE61
Zoro # G0537232
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 60mm
- Head Width 17mm
- Material Stainless Steel