Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated Carbon Steel, 60mm L, 25 PK (Discontinued)
Mfr # 6AU17
Zoro # G1284324
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 60mm
- Head Width 17mm
- Material Carbon Steel