DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

M10-1.50 x 65 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1843317| Mfr #: 6AY37

$8.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843317 Mfr #: 6AY37
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 26mmHead Width: 17mm
Head Height: 6.4mmThread Type: UNC (Coarse)
Thread Style: Partially ThreadedFastener Length: 65mm
Tensile Strength: 116, 000 psiScrew Industry Standards: DIN 931
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Proof Load: 120, 000 psiDia./Thread Size: M10-1.50
Rockwell Hardness: C22 to C32Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 65mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 120, 000 psi, Screw Industry Standards DIN 931, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.