M10-1.50 x 70 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2017924| Mfr #: 6AE22

$4.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017924 Mfr #: 6AE22
Basic Material: SteelSystem of Measurement: Metric
Rockwell Hardness: C32 to C39Fastener Finish: Furnace Black
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Screw Industry Standards: DIN 931Proof Load: 85, 000 psi
Thread Style: Partially ThreadedFastener Length: 70mm
Dia./Thread Size: M10-1.50Min. Thread Length: 26mm
Head Width: 17mmHead Height: 6.4mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.