M10-1.50 x 75 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2230006| Mfr #: 1KYL1

$2.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230006 Mfr #: 1KYL1
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Dia./Thread Size: M10-1.50Basic Material: Steel
Min. Thread Length: 26mmHead Width: 15.73mm
Head Height: 6.22mmProof Load: 640 N/mm2
Thread Type: UNC (Coarse)Rockwell Hardness: C22 to C32
Thread Style: Partially ThreadedFastener Length: 75mm
Tensile Strength: 800 N/mm2Screw Industry Standards: ISO 4014
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 75mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.22mm, Head Width 15.73mm, Proof Load 640 N/mm2, Screw Industry Standards ISO 4014, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.