JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M10-1.50 x 80 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0432047| Mfr #: 6BU11

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432047 Mfr #: 6BU11
Head Type: HexTensile Strength: 101, 500 psi
Fastener Finish: PlainScrew Grade/Class: A2
Thread Style: Partially ThreadedSystem of Measurement: Metric
Item: Hex Head Cap ScrewScrew Industry Standards: DIN 931
Thread Direction: Right HandThread Type: Metric Coarse
Basic Material: Stainless SteelFastener Length: 80mm
Dia./Thread Size: M10-1.50Min. Thread Length: 26mm
Head Width: 17mmHead Height: 6.4mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 26mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 6.4mm, Head Width 17mm, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.