KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.25 x 100 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0970164| Mfr #: 6BA62

$13.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 100 mm.
Screw Grade/Class: Class 8.8
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970164 Mfr #: 6BA62
Fastener Length: 100 mm.Screw Grade/Class: Class 8.8
Proof Load: 85,000 psiDia./Thread Size: M12-1.25
Head Height: 7.5mmScrew Industry Standards: DIN 960
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: Metric FineRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 30mmTensile Strength: 116,000 psi
Head Type: HexHead Width: 19mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.25, Thread Type UNF (Fine), Fastener Length 100mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 960, Package Quantity 10

Reviews