PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M12-1.25 x 110 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1241773| Mfr #: 6BA63

$12.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241773 Mfr #: 6BA63
Head Type: HexHead Height: 7.5mm
System of Measurement: MetricBasic Material: Steel
Rockwell Hardness: C22 to C32Item: Hex Head Cap Screw
Head Width: 19mmThread Direction: Right Hand
Tensile Strength: 116, 000 psiScrew Grade/Class: Class 8.8
Proof Load: 85, 000 psiThread Type: Metric Fine
Fastener Finish: Zinc PlatedScrew Industry Standards: DIN 960
Dia./Thread Size: M12-1.25Min. Thread Length: 30mm
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.25, Thread Type UNF (Fine), Fastener Length 110mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 960, Package Quantity 10

Product Reviews