M12-1.25 x 65 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2232307| Mfr #: 1GLZ7

$8.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C22 to C32
Min. Thread Length: 30mm
Head Width: 19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232307 Mfr #: 1GLZ7
Rockwell Hardness: C22 to C32Min. Thread Length: 30mm
Head Width: 19mmThread Style: Partially Threaded
Screw Grade/Class: Class 8.8Thread Type: Metric Fine
Basic Material: SteelTensile Strength: 116,000 psi
Dia./Thread Size: M12-1.25Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 92,800 psi
Fastener Finish: Zinc PlatedHead Height: 7.5mm
Fastener Length: 65 mm.Screw Industry Standards: DIN 960
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.25, Thread Type UNF (Fine), Fastener Length 65mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 92,800 psi, Screw Industry Standards DIN 960, Package Quantity 10

Reviews