JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M12-1.25 x 90 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0531781| Mfr #: 6BA61

$8.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531781 Mfr #: 6BA61
Tensile Strength: 116, 000 psiSystem of Measurement: Metric
Screw Grade/Class: Class 8.8Rockwell Hardness: C22 to C32
Head Height: 7.5mmHead Type: Hex
Thread Direction: Right HandItem: Hex Head Cap Screw
Head Width: 19mmBasic Material: Steel
Fastener Finish: Zinc PlatedThread Type: Metric Fine
Thread Style: Partially ThreadedFastener Length: 90mm
Screw Industry Standards: DIN 960Dia./Thread Size: M12-1.25
Proof Load: 85, 000 psiMin. Thread Length: 30mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.25, Thread Type UNF (Fine), Fastener Length 90mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 960, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.