KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.50 x 25 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0558555| Mfr #: 6BA38

$12.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 25 mm.
Screw Grade/Class: Class 8.8
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558555 Mfr #: 6BA38
Fastener Length: 25 mm.Screw Grade/Class: Class 8.8
Proof Load: 85,000 psiDia./Thread Size: M12-1.50
Head Height: 7.5mmScrew Industry Standards: DIN 961
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: Metric FineRockwell Hardness: C22 to C32
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 25mmTensile Strength: 116,000 psi
Head Type: HexHead Width: 19mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.50, Thread Type UNF (Fine), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85,000 psi, Screw Industry Standards DIN 961, Package Quantity 25

Reviews