M12-1.50 x 50 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1478206| Mfr #: 6BA42

$15.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478206 Mfr #: 6BA42
Basic Material: SteelHead Height: 7.5mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 19mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Thread Style: Fully Threaded
Fastener Length: 50mmScrew Industry Standards: DIN 961
Dia./Thread Size: M12-1.50Proof Load: 85, 000 psi
Min. Thread Length: 50mmThread Type: UNF (Fine)
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.50, Thread Type UNF (Fine), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 961, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.