M12-1.75 x 100 mm. Grade A4 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1456576| Mfr #: 6BB67

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456576 Mfr #: 6BB67
Basic Material: Stainless SteelHead Height: 7.5mm
System of Measurement: MetricDia./Thread Size: M12-1.75
Fastener Finish: PlainHead Width: 19mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A4
Min. Thread Length: 100mmThread Style: Fully Threaded
Fastener Length: 100mmScrew Industry Standards: DIN 933
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 100mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 933

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.