M12-1.75 x 110 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2303287| Mfr #: 6BU20

$13.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2303287 Mfr #: 6BU20
Basic Material: Stainless SteelSystem of Measurement: Metric
Fastener Finish: PlainThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 101, 500 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: A2Screw Industry Standards: DIN 931
Thread Style: Partially ThreadedFastener Length: 110mm
Dia./Thread Size: M12-1.75Min. Thread Length: 30mm
Head Width: 19mmHead Height: 7.5mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 110mm, Min. Thread Length 30mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.