M12-1.75 x 120 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1132783| Mfr #: 6AY59

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132783 Mfr #: 6AY59
Head Height: 7.5mmSystem of Measurement: Metric
Head Width: 19mmThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Fastener Length: 120mmTensile Strength: 116, 000 psi
Screw Industry Standards: DIN 931Screw Grade/Class: Class 8.8
Fastener Finish: Zinc PlatedDia./Thread Size: M12-1.75
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 30mmRockwell Hardness: C22 to C32
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 120mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.