Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain Stainless Steel, 130mm L (Discontinued)
Mfr # 6BU22
Zoro # G2290522
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 130mm
- Head Width 19mm
- Material Stainless Steel