Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 16mm L, 25 PK (Discontinued)
Mfr # 6AV45
Zoro # G1420842
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 16mm
- Head Width 19mm
- Material Carbon Steel