M12-1.75 x 180 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0957871| Mfr #: 6AY63

$9.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957871 Mfr #: 6AY63
Basic Material: SteelHead Height: 7.5mm
System of Measurement: MetricRockwell Hardness: C22 to C32
Fastener Finish: Zinc PlatedHead Width: 19mm
Thread Direction: Right HandTensile Strength: 116, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Fastener Length: 180mm
Screw Industry Standards: DIN 931Dia./Thread Size: M12-1.75
Proof Load: 85, 000 psiMin. Thread Length: 36mm
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 180mm, Min. Thread Length 36mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.