KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.75 x 20 mm. SS Grade A2 Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2441196| Mfr #: 6BE64

$8.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 20 mm.
Screw Grade/Class: A2
Dia./Thread Size: M12-1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441196 Mfr #: 6BE64
Fastener Length: 20 mm.Screw Grade/Class: A2
Dia./Thread Size: M12-1.75Head Height: 7.5mm
Screw Industry Standards: DIN 933Basic Material: Stainless Steel
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 20mm
Tensile Strength: 101,500 psiHead Type: Hex
Head Width: 19mmSystem of Measurement: Metric
Thread Type: Metric CoarseThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 933, Package Quantity 10

Reviews