Zoro Select
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Carbon Steel, 20 mm L, 25 PK
Mfr # 6AV47
Zoro # G1856906
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 20 mm
- Head Width 19 mm
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK N01000.050.0800
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK N04100.050.0475
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 5 PK M01210.300.0070
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK U01000.025.0250
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 50 PK U51007.025.0300
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L U04160.087.0600
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 150 PK MS90725-123
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK U08200.037.0062
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L, 5 PK U04360.043.0600
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 25 PK M04114.140.0050
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK U01000.062.0550
- Zoro Select Hex Head Cap Screws