KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.75 x 25 mm. Brass Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G2412566| Mfr #: 6BA91

$18.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 25 mm.
Screw Grade/Class: Not Graded
Dia./Thread Size: M12-1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412566 Mfr #: 6BA91
Fastener Length: 25 mm.Screw Grade/Class: Not Graded
Dia./Thread Size: M12-1.75Head Height: 7.5mm
Screw Industry Standards: DIN 933Basic Material: Brass
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 25mm
Thread Type: Metric CoarseHead Type: Hex
Head Width: 19mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Brass, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7.5mm, Head Width 19mm, Screw Industry Standards DIN 933, Package Quantity 5

Reviews